Shop All Taper Length Drill Bits
Chicago-Latrobe
135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 7/32
Mfr # 55246
Zoro # G2986903
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 55246
- Zoro # G2986903
- UPC # 662355552469
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Dia. | 7/32 in |
Overall Length | 6 in |
Flute Length | 4 3/8 in |
Maximum Drilling Depth | 4 3/8 in |
Sizes Included | 7/32" |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drill Point Length | 0.0453 in |
Shank Length | 1 5/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Taper Length |
Description
Taper Length Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees , Notched Point, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket TORXPLUS 55IPR Tamper Resistant 50mm 3/8 Sq. Drive (3025.50-55IPR)
- POLYBLEND POLYBLND PLUS 25LB CHRCL (PBPG6025)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX59)
- PROTO Torque Wrench, 3/4Dr, 41-9/16" (J6020CXCERT)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 13/64 (55245)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-Q (50417)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 9/32 (44818)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 9/64 (68809)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #42 (50252)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 3/32 (49706)
- OSG Screw Machine Drill, Taper, 17.50mm (HP258-6890)
- Chicago-Latrobe Drill Bits