Shop All Taper Length Drill Bits
Chicago-Latrobe
135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/32
Mfr # 55242
Zoro # G2986879
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 55242
- Zoro # G2986879
- UPC # 662355552421
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Dia. | 5/32 in |
Overall Length | 5 3/8 in |
Flute Length | 3 3/4 in |
Maximum Drilling Depth | 3 3/4 in |
Sizes Included | 5/32" |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Shank Length | 1 5/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Taper Length |
Drill Point Length | 0.0324 in |
Description
Taper Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 135 Degrees , Notched Point, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Internal/External Mechanical Puller (TK-107)
- ECONOLINE Air Hose 5/8 In I.D. 3/16 In Thick (413420)
- TEKTON 1/4 Inch Drive Micrometer Torque Wrench (20-200 in.-lb.) (24320)
- INNOVATIVE COMPONENTS Star Knob, 3/8-16 Thread Size, 0.625"L, Thru Tap, Steel (GN6C----5S4--21)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 35/64 (55267)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/8 (55272)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/4-E (55248)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 11/32 (49522)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC 3/8 (50124)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #59 (50349)
- DRILL AMERICA 3/8" HSS Taper Length Drill Bit (DWDTL3/8)
- Chicago-Latrobe Drill Bits