Shop All Taper Length Drill Bits
Chicago-Latrobe
135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/8
Mfr # 55240
Zoro # G2986842
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 1/8 in
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 55240
- Zoro # G2986842
- UPC # 662355552407
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 5 1/8 in |
Flute Length | 3 3/8 in |
Maximum Drilling Depth | 3 3/8 in |
Sizes Included | 1/8" |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Point Length | 0.0259 in |
Shank Length | 1 3/4 in |
Description
Taper Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 135 Degrees , Notched Point, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Rivet Gun Toolkit, Manual, Steel (STHT72179)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-1/2"W, Nickel Copper (K-30)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1108-200)
- WESTWARD Wrench, Comb./Flexible Head, Metric, 20mm (54PP12)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 3/8 (55256)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC 5/32 (50110)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 1/4-E (49516)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/4-E (55248)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #15 (50305)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #8 (50298)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 13/64 (68813)
- Chicago-Latrobe Drill Bits