Shop All Taper Length Drill Bits
Chicago-Latrobe
135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/4-E
Mfr # 55248
Zoro # G2986930
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 55248
- Zoro # G2986930
- UPC # 662355552483
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 6 1/8 in |
Flute Length | 4 13/16 in |
Maximum Drilling Depth | 4 13/16 in |
Sizes Included | 1/4" |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0518 in |
Drill Length Class | Taper Length |
Shank Length | 1 5/16 in |
Description
Taper Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 135 Degrees , Notched Point, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Centering Pin for Large Thin Wall Core Bits (48-20-6155)
- KIPP Adjustable Handle, Size: 1 1/4-20 Zinc, Black Satin, Comp: Steel (K0116.1A21)
- BOSCH NailKiller Auger, 1-1/2In x 13In, Tube (NKMT24)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2403203)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 15/64 (55247)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-O (50415)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-I (50409)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #9 (50299)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 1/4-E (68816)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #21 (50231)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 35/64 (55267)
- Chicago-Latrobe Taper Length Drill Bits