Shop All Taper Length Drill Bits
Chicago-Latrobe
135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/16
Mfr # 55236
Zoro # G2986818
product price: $6.75
/ea
Sold in multiples of 12 for $81.00
$81.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 55236
- Zoro # G2986818
- UPC # 662355552360
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in |
Shank Dia. | 1/16 in |
Overall Length | 3 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Sizes Included | 1/16" |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drill Point Length | 0.0129 in |
Shank Length | 1 in |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Taper Length Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 135 Degrees , Notched Point, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Threaded Insert Self-Tapping, W. Cutting Slit, M05, L=10, Steel Electro Zinc-Plated (K0978.05)
- DRILL AMERICA 3/8"-#40 HSS Threaded Shank Stop Countersink (TSC3/8-40)
- KNAACK Model 1010 MONSTER BOX Jobsite Chest, Tan, 66" W x 30" D x 36" H (1010)
- KOMELON 300 ft. Open Reel Tape Measure, 1/2" Blade (6633)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/16 (55252)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 21/64 (44821)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 7/32 (44814)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-Q (50417)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 3/64 (49703)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #6 (50296)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC #21 (44871)
- Chicago-Latrobe Drill Bits