Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC Let-J
Mfr # 53877
Zoro # G2827312
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size J
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 53877
- Zoro # G2827312
- UPC # 662355538777
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | J |
Shank Dia. | 17/64 in |
Overall Length | 4 1/8 in |
Flute Length | 2 7/8 in |
Maximum Drilling Depth | 2 5/32 in |
Depth x Dia. Ratio | 8xD |
Size Range | 1/16"-1/2" |
Depth:Dia. Ratio | 8xD |
Shank Length | 1 1/4 in |
Drill Point Length | 0.0000 in |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size J, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2770, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Screwdriver Set (24 Piece) (73777)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 14 x 310 mm (48-20-8071)
- DRILL AMERICA 3/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS3/8)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/8" (01015)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 7/16 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46628)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #15 (47749)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 7/64 (46007)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #37 (44307)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 4.20mm (47852)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 17/64 (44917)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #7 (C70140)
- Chicago-Latrobe Drill Bits