Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 27/64
Mfr # 53920
Zoro # G2827732
product price: $16.35
/ea
Sold in multiples of 6 for $98.10
$98.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 53920
- Zoro # G2827732
- UPC # 662355539200
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 27/64 in |
Shank Dia. | 27/64 in |
Overall Length | 5-3/8 in |
Flute Length | 3-15/16 in |
Maximum Drilling Depth | 2 15/16 in |
Depth x Dia. Ratio | 8xD |
Diameter | 0.375 |
Shank Length | 1-7/16 in |
Shank Size | 0.375 |
Depth:Dia. Ratio | 8xD |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Point Length | 0.0874 in |
Description
Jobber Length Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.4219, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Box End Wrench, 12-Point, 1 5/8 Inch Opening, Straight (JHWSFH-1810W)
- DIABLO 4" SDS-Plus Core Bit Extension (DMAPLCC1910)
- WESTWARD 25 Piece Metric/SAE Fold-Up Hex Key Set, 5YUU6 (5YUU6)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 15/16 in to 1 1/4 in , Zinc Plated (961)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 11/64 (53904)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 9/64 (53902)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 13/64 (53906)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 5/32 (42610)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5.50mm (45850)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC #8 (44978)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.5mm (0046830)
- Chicago-Latrobe Drill Bits