Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 23/64
Mfr # 53916
Zoro # G2827671
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 53916
- Zoro # G2827671
- UPC # 662355539163
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 23/64 in |
Shank Dia. | 23/64 in |
Overall Length | 4-7/8 in |
Flute Length | 3-1/2 in |
Maximum Drilling Depth | 2 5/8 in |
Depth x Dia. Ratio | 8xD |
Diameter | 0.3125 |
Shank Length | 1-3/8 in |
Shank Size | 0.3125 |
Depth:Dia. Ratio | 8xD |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0744 in |
Description
Jobber Length Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3594, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Cutter Set Scissors 706 (06555)
- OMEGA PRO Ratchet Screwdriver, Auto Loading, 10-In-1 (83025)
- MILWAUKEE TOOL String Trimmer and Blower, 18 V, 600 cfm (2825-21ST, 2824-20)
- BON TOOL Bon 50-109 Corner Pole Only 9 Foot, Model R (50-109)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 17/32 (50076)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/16 (11096)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #43 (44313)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #53 (44323)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 2.80mm (47257)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #35 (44105)
- WESTWARD 9/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL80)
- Chicago-Latrobe Drill Bits