Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 19/64
Mfr # 53912
Zoro # G2827610
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 53912
- Zoro # G2827610
- UPC # 662355539125
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 19/64 in |
Shank Dia. | 19/64 in |
Overall Length | 4-3/8 in |
Flute Length | 3-1/16 in |
Maximum Drilling Depth | 2 19/64 in |
Depth x Dia. Ratio | 8xD |
Shank Size | 0.25 |
Shank Length | 1-5/16 in |
Diameter | 0.25 |
Depth:Dia. Ratio | 8xD |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Point Length | 0.0615 in |
Description
Jobber Length Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2969, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.109 In, Black (911110900)
- ZORO SELECT 1/8" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-101250A)
- ASTRO PNEUMATIC PULLER PULLEY & INSTALLER KIT (AO7874)
- HHIP 1/4 NPT Integral Filter/Regulator Unit With Drain (7600-1756)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 11/64 (53904)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 17/64 (53910)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 13/64 (53906)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7.40mm (45312)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 11.50mm (46495)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #34 (46704)
- OSG Jobber Drill Bit, 1/4 in., HSS - Co (17250008)
- Chicago-Latrobe Drill Bits