Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 1/8
Mfr # 53901
Zoro # G2827498
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 53901
- Zoro # G2827498
- UPC # 662355539019
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 2-3/4 in |
Flute Length | 1-5/8 in |
Maximum Drilling Depth | 1 7/32 in |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Diameter | 0.397 |
Shank Length | 1-1/8 in |
Shank Size | 0.397 |
Drill Point Length | 0.0259 in |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#6, 5/8-11, 1-3/4in (31350)
- BONDHUS 9/16" ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43717)
- KO-KEN Wobble-Fix Extension Bar 250mm 3/8 Sq. Drive (3763-250)
- J.W. WINCO GN254-50-3/8X16-31.8-55 Tapered Bumper Stainless, Nat. Rubber, Thrd Stud (254-50-3/8X16-31.8-55)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 7/64 (54086)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 1/2 (53925)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 3/32 (54085)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 7/32 (42614)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #17 (44087)
- CHICAGO-LATROBE 135° Heavy-Duty 12 Aircraft Extension Drill Steam Oxide 912 HS 1/16 (40562)
- WESTWARD Z HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLY1)
- Chicago-Latrobe Jobber Length Drill Bits