Shop All Taper Length Drill Bits
Chicago-Latrobe
135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 9/64
Mfr # 44809
Zoro # G2982432
product price: $9.95
/ea
Sold in multiples of 12 for $119.40
$119.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1406
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 44809
- Zoro # G2982432
- UPC # 662355448090
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/64 in |
Shank Dia. | 9/64 in |
Overall Length | 5 3/8 in |
Flute Length | 3 in |
Maximum Drilling Depth | 3 in |
Sizes Included | 9/64" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 2 3/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0291 in |
Drill Length Class | Taper Length |
Description
Taper Length Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Screwdriver Set, Combination, 12 pcs. (1112SS)
- DRILL AMERICA DWCT342 7/8" HSS 2 Flute Single End End Mill (DWCT342)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS376B)
- ASSEMBLY TOOL Feeler Gauge, 0.748 In Thick, 4 In L Blade (L - 1012)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC #21 (44871)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 15/32 (55262)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 15/32 (68830)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #9 (50299)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC 1/8 (50108)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 17/32 (55266)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 1/4-E (68816)
- Chicago-Latrobe Drill Bits