Shop All Taper Length Drill Bits
Chicago-Latrobe
135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 7/32
Mfr # 44814
Zoro # G2982450
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 44814
- Zoro # G2982450
- UPC # 662355448144
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Dia. | 7/32 in |
Overall Length | 6 in |
Flute Length | 3 5/8 in |
Maximum Drilling Depth | 3 5/8 in |
Sizes Included | 7/32" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0453 in |
Shank Length | 2 3/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Taper Length |
Description
Taper Length Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Combination, Metric, 7m (54PN47)
- HHIP 1" R8 Round Collet (3900-0827)
- PROTO Combination Wrench, 14-1/16" Length (J1225M-T500)
- MARTIN TOOLS SPROCKET & GEAR HAMMER BALLPEIN 1-LB W/FIBREGLASS HNDL (MT105FG)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 13/64 (44813)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #51 (50261)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC 3/32 (50106)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 17/32 (55266)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 9/16 (49536)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 57/64 (49757)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #42 (50252)
- Chicago-Latrobe Taper Length Drill Bits