Shop All Taper Length Drill Bits
Chicago-Latrobe
135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 3/16
Mfr # 44812
Zoro # G2982469
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 44812
- Zoro # G2982469
- UPC # 662355448120
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 5 3/4 in |
Flute Length | 3 3/8 in |
Maximum Drilling Depth | 3 3/8 in |
Sizes Included | 3/16" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0388 in |
Shank Length | 2 3/8 in |
Description
Taper Length Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2932001)
- MAYHEW Progrip Hook/Pick Set, 4Pc (13094)
- VERMONT AMERICAN Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPP (BPT18F28)
- STANLEY C-Clmp Lcking 11R Fr Reduc Hand Spn 11In (IRHT82584)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 11/64 (44811)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/32 (55242)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-F (50406)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 15/32 (68830)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 11/32 (49522)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 9/32 (55250)
- OSG Screw Machine Drill, Taper, 21/64 in. (17509911)
- Chicago-Latrobe Taper Length Drill Bits