Shop All Taper Length Drill Bits
Chicago-Latrobe
135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 27/64
Mfr # 44827
Zoro # G2982828
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 44827
- Zoro # G2982828
- UPC # 662355448274
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 27/64 in |
Shank Dia. | 27/64 in |
Overall Length | 7 1/4 in |
Flute Length | 4 5/8 in |
Maximum Drilling Depth | 4 5/8 in |
Sizes Included | 27/64" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Taper Length |
Drill Point Length | 0.0874 in |
Shank Length | 2 5/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Taper Length Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco Plier Long Nose 6.5L 1-5/16 (JHWPL76C)
- TE-CO Precision Tooling Ball, 1/2 in W (10852)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-01-A-5PK)
- WESTWARD Safety Knife, Self-Retracting, Multipurpose, Straight Steel Blade, Plastic Handle, Blue/Black (22XP79)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 15/32 (49530)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 11/32 (49522)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 1/4-E (49516)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 39/64 (49739)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC #29 (68869)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/32 (55242)
- OSG Taper L Drill Bit, 105.00mm L, 6.00mm dia. (652016011)
- Chicago-Latrobe Drill Bits