Shop All Taper Length Drill Bits
Chicago-Latrobe
135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC #21
Mfr # 44871
Zoro # G2983010
product price: $12.45
/ea
Sold in multiples of 12 for $149.40
$149.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1590
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 44871
- Zoro # G2983010
- UPC # 662355448717
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #21 |
Shank Dia. | 5/32 in |
Overall Length | 5 3/4 in |
Flute Length | 3 3/8 in |
Maximum Drilling Depth | 3 3/8 in |
Sizes Included | #21 |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0329 in |
Shank Length | 2 3/8 in |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Description
Taper Length Drill Bit, Drill Bit Size #21, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 115-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (445466)
- WESTWARD Slide Hammer Unit, 5-1/2 lb Wt, 24 In L (23KX41)
- INGERSOLL-RAND 1" Air Impact Wrench, Heavy Duty, 6" Extended Anvil (285B-6)
- WIHA 10 Piece SAE T-Shape Hex Key Set, 54097 (54097)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #42 (50252)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #11 (50301)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 5/64 (44805)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 1/4-E (44816)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 9/64 (68809)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 19/32 (55270)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 5/16 (44820)
- Chicago-Latrobe Drill Bits