Shop All Taper Length Drill Bits
Chicago-Latrobe
135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 11/64
Mfr # 44811
Zoro # G2982493
Sold in multiples of 12 for $143.88
$143.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 44811
- Zoro # G2982493
- UPC # 662355448113
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/64 in |
Shank Dia. | 11/64 in |
Overall Length | 5 3/4 in |
Flute Length | 3 3/8 in |
Maximum Drilling Depth | 3 3/8 in |
Sizes Included | 11/64" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0356 in |
Drill Length Class | Taper Length |
Shank Length | 2 3/8 in |
Description
Taper Length Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Combination Wrench 9 mm - 12 Point (J1209M-T500)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 21mm [13/16"] (86075)
- CAPRI TOOLS 3/8 in Drive 7/16 in 12-Point SAE Shallow Socket (CP16351)
- X1 TOOLS PH1 Phillips Driver Bit, 1 Long 100 Bits by X1 Tools (X1E-CON-BIT-PH1-1000x100)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 3/16 (44812)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 21/64 (44821)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 3/32 (49706)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 39/64 (49739)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 17/32 (55266)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/16 (55236)
- DRILL AMERICA 17/32" HSS Taper Length Drill Bit (DWDTL17/32)
- Chicago-Latrobe Drill Bits