Shop All Taper Length Drill Bits
Chicago-Latrobe
135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 1/16
Mfr # 44804
Zoro # G2982417
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 44804
- Zoro # G2982417
- UPC # 662355448045
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in |
Shank Dia. | 1/16 in |
Overall Length | 3 in |
Flute Length | 1 3/4 in |
Maximum Drilling Depth | 1 3/4 in |
Sizes Included | 1/16" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1 1/4 in |
Drill Point Length | 0.0129 in |
Drill Length Class | Taper Length |
Description
Taper Length Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Rubber Mallet with black color rubber head 16Oz (1367)
- GERBER Multi-Tool, 6-1/2 in Open Length (31-003567)
- DYNAMIC Tools 12" Tin Snips (D055033)
- BOJO TOOLS Air Chisel Scraper, 2" delicate (AHS-29-XNGL)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #29 (50239)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-R (50418)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 1/8 (68808)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #68 (50358)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 17/64 (55249)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 13/64 (44813)
- OSG Screw Machine Drill, Taper, I, HSS-Co (8623069)
- Chicago-Latrobe Taper Length Drill Bits