Shop All Drill Bit Sets
Chicago-Latrobe
118PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-13mmx.1mm
Mfr # 57727
Zoro # G3264764
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Metric
- Drill Bit Size 1.00 mm-13.00 mm by 0.10 mm
- Shank Type Straight
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 57727
- Zoro # G3264764
- UPC # 662355577271
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.00 mm-13.00 mm by 0.10 mm |
Shank Dia. | 0.0394 in to 0.5118 in |
Sizes Included | 1.00mm, 1.20mm, 1.30mm, 1.40mm, 1.50mm, 1.60mm, 1.70mm, 1.80mm, 1.90mm, 2.00mm, 2.10mm, 2.20mm, 2.30mm, 2.40mm, 2.50mm, 2.60mm, 2.70mm, 2.80mm, 2.90mm, 3.00mm, 3.10mm, 3.20mm, 3.30mm, 3.40mm, 3.50mm, 3.60mm, 3.70mm, 3.80mm, 3.90mm, 4.00mm, 4.10mm, 4.20mm, 4.30mm, 4.40mm, 4.50mm, 4.60mm, 4.70mm, 4.80mm, 4.90mm, 5.00mm, 5.10mm, 5.20mm, 5.30mm, 5.40mm, 5.50mm, 5.60mm, 5.70mm, 5.80mm, 5.90mm, 6.00mm, 6.10mm, 6.20mm, 6.30mm, 6.40mm, 6.50mm, 6.60mm, 6.70mm, 6.80mm, 6.90mm, 7.00mm, 7.10mm, 7.20mm, 7.30mm, 7.40mm, 7.50mm, 7.60mm, 7.70mm, 7.80mm, 7.90mm, 8.00mm, 8.10mm, 8.20mm, 8.30mm, 8.40mm, 8.50mm, 8.60mm, 8.70mm, 8.80mm, 8.90mm, 9.00mm, 9.10mm, 9.20mm, 9.30mm, 9.40mm, 9.50mm, 9.60mm, 9.70mm, 9.80mm, 9.90mm, 10.00mm, 10.10mm, 10.20mm, 10.30mm, 10.40mm, 10.50mm, 10.60mm, 10.70mm, 10.80mm, 10.90mm, 11.00mm, 11.10mm, 11.20mm, 11.30mm, 11.40mm, 11.50mm, 11.60mm, 11.70mm, 11.80mm, 11.90mm, 12.00mm, 12.10mm, 12.20mm, 12.30mm, 12.40mm, 12.50mm, 12.60mm, 12.70mm, 12.80mm, 12.90mm, 13.00mm |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Smallest Drill Bit Size | 1.00 mm |
Drill Bit Sizes Included | 1.10 mm, 1.20 mm, 1.30 mm, 1.40 mm, 1.50 mm, 1.60 mm, 1.70 mm, 1.80 mm, 1.90 mm, 10.10 mm, 10.20 mm, 10.30 mm, 10.40 mm, 10.50 mm, 10.60 mm, 10.70 mm, 10.80 mm, 10.90 mm, 11.00 mm, 11.10 mm, 11.20 mm, 11.30 mm, 11.40 mm, 11.50 mm, 11.60 mm, 11.70 mm, 11.80 mm, 11.90 mm, 12.00 mm, 12.10 mm, 12.20 mm, 12.30 mm, 12.40 mm, 12.50 mm, 12.60 mm, 12.70 mm, 12.80 mm, 12.90 mm, 13.00 mm, 2.00 mm, 2.10 mm, 2.20 mm, 2.30 mm, 2.40 mm, 2.50 mm, 2.60 mm, 2.70 mm, 2.80 mm, 2.90 mm, 3.00 mm, 3.10 mm, 3.20 mm, 3.30 mm, 3.40 mm, 3.50 mm, 3.60 mm, 3.70 mm, 3.80 mm, 3.90 mm, 4.00 mm, 4.10 mm, 4.20 mm, 4.30 mm, 4.40 mm, 4.50 mm, 4.60 mm, 4.70 mm, 4.80 mm, 4.90 mm, 5.00 mm, 5.10 mm, 5.20 mm, 5.30 mm, 5.40 mm, 5.50 mm, 5.60 mm, 5.70 mm, 5.80 mm, 5.90 mm, 6.00 mm, 6.10 mm, 6.20 mm, 6.40 mm, 6.50 mm, 6.60 mm, 6.70 mm, 6.80 mm, 6.90 mm, 7.00 mm, 7.10 mm, 7.20 mm, 7.30 mm, 7.40 mm, 7.50 mm, 7.60 mm, 7.70 mm, 7.80 mm, 7.90 mm, 8.00 mm, 8.10 mm, 8.20 mm, 8.30 mm, 8.40 mm, 8.50 mm, 8.60 mm, 8.70 mm, 8.80 mm, 8.90 mm, 9.00 mm, 9.10 mm, 9.20 mm, 9.30 mm, 9.40 mm, 9.50 mm, 9.60 mm, 9.70 mm, 9.80 mm, 9.90 mm |
Largest Drill Bit Size | 13.00 mm |
Size Range | 1mm-13mm |
Description
Jobber Drill Bit Set, Number of Drill Bits 118, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Pinch Bar, 18 in. OAL (P-9)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2940301)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS 1-27/64 (52491)
- GEARWRENCH 12 Piece Pulley Puller and Installer Set (2897D)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Screw Machine Lngth Drill Set Chicago-Latrobe 159 Steam Oxide HSS 1/16-1/2x1/32 (69889)
- CHICAGO-LATROBE 19PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 5% 1mm-10mm (47924)
- CHICAGO-LATROBE 15PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-1/2 (57713)
- CHICAGO-LATROBE 33PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 1/2-1IN (69858)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/2x1/64 (45640)
- CHICAGO-LATROBE 60PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS #1-#60 (69863)
- MILESCRAFT 7pc. Metric Brad Point Drill Bit Set (2318)
- Chicago-Latrobe Drill Bits