Shop All Solid Spade Drill Bits
Chicago-Latrobe
118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/32
Mfr # 78483
Zoro # G3661655
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Style Spade Drill
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/32 in
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 78483
- Zoro # G3661655
- UPC # 662355784839
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Shank Size | 0.0938 |
Size | 3/32" |
Shank Dia. | 0.0938 in |
Overall Length | 1 1/2 in |
Flute Length | 3/8 in |
Maximum Drilling Depth | 3/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1.125 |
Diameter | 0.09375 |
Drill Diameter Tolerance | +0.0000 in / -0.0005 in |
Description
Solid Spade Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0938, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS7157)
- SHIMPO Torque Tool Tester, 36.8 ft-lb Capacity (TTC-I-50)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. Size (OSL400K)
- PFERD Plastic Needle File Handle - Quick-Clamp (16075)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/16 (78486)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 1/8 (78484)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 5/32 (78485)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 5/16 (78490)
- X1 TOOLS 1/2 in. x 12 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-3050x1)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1/4 x 6 in. (36416)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP3060)
- Chicago-Latrobe Drill Bits