Shop All Solid Spade Drill Bits
Chicago-Latrobe
118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/16
Mfr # 78486
Zoro # G3631582
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Style Spade Drill
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 78486
- Zoro # G3631582
- UPC # 662355784860
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Size | 0.1875 |
Size | 3/16" |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Flute Length | 9/16 in |
Maximum Drilling Depth | 9/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Diameter | 0.1875 |
Shank Length | 1.4375 |
Drill Diameter Tolerance | +0.0000 in / -0.0007 in |
Description
Solid Spade Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1875, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13/64" Thunderbolt Titanium Coated Drill Bit (48-89-2210)
- URREA 3/4" drive 6-point short impact socket 2-3/8" (7538)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp (12R0410-18)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3/16 in, CDGW, .2, Carbide (CDGW 1.510 UD2)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 1/8 (78484)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 5/32 (78485)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/32 (78483)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 5/16 (78490)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1020)
- BOSCH 12'' Spade Bit (DSBS1005)
- CENTURY DRILL & TOOL Lazer Spade Bit, 5/16 x 6 in. (36420)
- Chicago-Latrobe Solid Spade Drill Bits