Shop All Solid Spade Drill Bits
Chicago-Latrobe
118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 1/4-E
Mfr # 78488
Zoro # G3621877
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Style Spade Drill
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/4 in
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 78488
- Zoro # G3621877
- UPC # 662355784884
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Size | 0.25 |
Size | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Flute Length | 11/16 in |
Maximum Drilling Depth | 11/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1.3125 |
Diameter | 0.25 |
Drill Diameter Tolerance | +0.0000 in / -0.0007 in |
Description
Solid Spade Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2500, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY NAIL PULLR STEEL 10-1/4"" (55-033)
- BETA Tool Cart, 3 Drawer, Blue, Sheet Metal, 30 in W x 18 in D x 35 in H (051000606)
- CRESCENT 8" Z2 K9™ V-Jaw Dipped Handle Tongue and Groove Pliers (RTZ28V)
- PROTO Tool Pouch, Tool Sheath, Tan, Leather, 1 Pockets (J95218)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 5/32 (78485)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 5/16 (78490)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 1/8 (78484)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/16 (78486)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/32 (78483)
- IRWIN Spade Bit (88885)
- X1 TOOLS 1-1/4 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2125x1)
- Chicago-Latrobe Solid Spade Drill Bits