Shop All Jobber Length Drill Bits
Chicago-Latrobe
118° Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC #58
Mfr # 46328
Zoro # G2825529
$2.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 46328
- Zoro # G2825529
- UPC # 662355463284
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #58 |
Shank Dia. | 1/32 in |
Overall Length | 1 5/8 in |
Flute Length | 11/16 in |
Maximum Drilling Depth | 1/2 in |
Depth x Dia. Ratio | 4xD |
Diameter | 0.052 |
Shank Size | 0.052 |
Shank Length | 15/16 in |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0126 in |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #58, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0420, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1/4"-20 (DWT54453)
- MAYHEW Pneumatic Pilot Punch, #10, 3/8" (31952)
- DRILL AMERICA #29 HSS Split Point Jobber Length Drill Bit, Overall Length: 2-7/8" (D/ASP29)
- COILHOSE PNEUMATICS Safety Booster Blow Gun Tip (CO ST11)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #25 (44295)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 17/32 (47527)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #28 (41698)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-N (45784)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 25/64 (47725)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #37 (44507)
- DRILL AMERICA #3 HSS Left Hand Jobber Length Drill Bit (DWDLH3)
- Chicago-Latrobe Jobber Length Drill Bits