Shop All Reduced Shank Drill Bits
Chicago-Latrobe
118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS 1-27/64
Mfr # 52491
Zoro # G1156010
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 27/64 in
- Shank Type Round with Flats
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 52491
- Zoro # G1156010
- UPC # 662355524916
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 27/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 5 11/16 in |
Depth x Dia. Ratio | 4xD |
Shank Length | 2 1/4 in |
Shank Size | 0.5 |
Diameter | 1.421875 |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0015 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 1 27/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Solid Wood Surfacing and Rabbeting Bit (TM1470)
- CRESCENT 9 mm X 9 12 Point Metric Combination Wrench 5.91 in. L 1 pc (CCW20-05)
- URREA 18" L 2-1/2" Cap. Iron Ductile Pipe Wrench (818UI)
- MILWAUKEE TOOL OPEN-LOK 2-in-1 Hybrid Carbide Grit Blade (49-25-2261)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1IN (55464)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 45/64 (52445)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 9/16 (53436)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 31/32 (53462)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 59/64 (55459)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 25/32 (53650)
- DRILL AMERICA 1-31/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-31/64)
- Chicago-Latrobe Reduced Shank Drill Bits