Shop All Reduced Shank Drill Bits
Chicago-Latrobe
118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS 1-17/64
Mfr # 52481
Zoro # G1156029
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 17/64 in
- Shank Type Round with Flats
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 52481
- Zoro # G1156029
- UPC # 662355524817
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 17/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 5 1/16 in |
Depth x Dia. Ratio | 4xD |
Diameter | 1.265625 |
Shank Length | 2 1/4 in |
Shank Size | 0.5 |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0015 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 1 17/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- ROBERTS Kicker, Knee (10-412-2)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 2" Slotted #8/#10 Power Bit (2 Pack) (48-32-4920)
- JOHNSON LEVEL & TOOL Combo Square, 6 in L, in/mm Graduations (406EM-S)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 39/64 (55439)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 3/4 (53648)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 43/64 (52443)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 27/32 (55454)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-11/64 (55475)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 9/16 (52436)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 1-1/16 (53468)
- Chicago-Latrobe Drill Bits