Shop All Reduced Shank Drill Bits
Chicago-Latrobe
118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS 1-13/32
Mfr # 52490
Zoro # G1156001
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 13/32 in
- Shank Type Round with Flats
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 52490
- Zoro # G1156001
- UPC # 662355524909
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 13/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 5 5/8 in |
Depth x Dia. Ratio | 4xD |
Diameter | 1.40625 |
Shank Length | 2 1/4 in |
Shank Size | 0.5 |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0015 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 1 13/32 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Leveling Mount, 9,000 Lb Cap, 1 11/16 In (1.30002.73)
- TEKTON 3/8 Inch Drive x 3/4 Inch 12-Point Socket (SHD12219)
- ESTWING 1.8" Sheepsfoot Tip Cable Splicing Knife (42468)
- STEELMAN Low Speed Buffer (SLP6510)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 33/64 (53433)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 27/32 (53454)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 13/16 (55452)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-19/64 (55483)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 7/8 (53456)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 13/16 (53452)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 9/16 (53436)
- Chicago-Latrobe Reduced Shank Drill Bits