Shop All Reduced Shank Drill Bits
Chicago-Latrobe
118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 61/64
Mfr # 53461
Zoro # G1156132
$73.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 61/64 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 53461
- Zoro # G1156132
- UPC # 662355534618
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 61/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 3 13/16 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Size | 0.5 |
Shank Length | 2 1/4 in |
Diameter | 0.953125 |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 61/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in. Drive Hex Bit Set, Metric, 10-Piece (J5441-MA)
- HHIP 17mm Combination Wrench (7023-2021)
- SUPERCUT 137-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (204155)
- TITAN Tape Measure Set, Quick Read, Cushioned, 4 Piece, Contains 12', 16', 2 (TIT10902)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 3/4 (52448)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 5/8 (55440)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 15/16 (53460)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 55/64 (52455)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 63/64 (52463)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 5/8 (53440)
- WESTWARD Silver/Deming Drill, 41/64, Co, 118Deg (5TVN6)
- Chicago-Latrobe Drill Bits