Shop All Reduced Shank Drill Bits
Chicago-Latrobe
118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 1-3/8
Mfr # 53488
Zoro # G1156178
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 3/8 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 53488
- Zoro # G1156178
- UPC # 662355534885
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 3/8 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 5 1/2 in |
Depth x Dia. Ratio | 4xD |
Diameter | 1.375 |
Shank Size | 0.5 |
Shank Length | 2 1/4 in |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0015 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 1 3/8 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 8 Points (ST-818)
- PORTER-CABLE 6 Amp Electric Orbital Jig Saw (PCE345)
- WRIGHT TOOL Set 1/2" Drive 7 Piece Set Hex Bit Socke (405)
- VIKING 1/8" Type 260 118° HSS Screw Machine Drill, PK12 (23910)
- CHICAGO-LATROBE Silver and Deming Drill, 3 1/8" Flute, RH (53417)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 53/64 (55453)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-9/64 (55473)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 3/4 (53448)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-1/64 (52465)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-7/16 (55492)
- K-TOOL INTERNATIONAL Q-Bond Adhesive Kit, 10PK W/ Display (KTI90003)
- Chicago-Latrobe Drill Bits