Shop All Reduced Shank Drill Bits
Chicago-Latrobe
118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-9/32
Mfr # 52482
Zoro # G1156099
original price:
$113.99
12% off
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 9/32 in
- Shank Type Round with Flats
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 52482
- Zoro # G1156099
- UPC # 662355524824
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 9/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 5 1/8 in |
Depth x Dia. Ratio | 4xD |
Shank Length | 2 1/4 in |
Shank Size | 0.5 |
Diameter | 1.28125 |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0015 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 1 9/32 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Trigon, 3, WNMG, 1, Carbide (WNMG331ESU-AC8025P)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #26 (46696)
- PROTO 1/2 in Drive, 9/16" 8 pt SAE Socket, 8 Points (J5418S)
- MAKITA 7-1/4" Circular Saw, 15.0A, Electric Brake (5007FA)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS 1-25/64 (52489)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 5/8 (52440)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 1 (53664)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1IN (52464)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-31/64 (55495)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 11/16 (52444)
- DRILL AMERICA 1-1/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-1/32)
- Chicago-Latrobe Reduced Shank Drill Bits