Shop All Taper Shank Drill Bits
Chicago-Latrobe
118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 37/64
Mfr # 51390
Zoro # G2986687
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 37/64 in
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 51390
- Zoro # G2986687
- UPC # 662355513903
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 37/64 in |
Overall Length | 12 in |
Flute Length | 8 in |
Maximum Drilling Depth | 8 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Taper Shank Size | MT2 |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Description
Taper Shank Drill Bit, Drill Bit Size 37/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 in Tip, 1/2 in. Drive, SAE (SHB22213)
- KLEVER Safety Recessed 7 in L, 10 PK (KCJ-4G-30)
- BOJO TOOLS Flat Edge Scraper Tool Extreme Material (ATH-27-XNGL)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length (33610)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-7/64 (53171)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 1-3/4 (53612)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/64 (53165)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 7/16 (53128)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 47/64 (53147)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 11/16 (51423)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 5/8 (C20540)
- Chicago-Latrobe Drill Bits