Shop All Taper Shank Drill Bits
Chicago-Latrobe
118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 11/16
Mfr # 51423
Zoro # G2986669
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Taper
- Drill Bit Size 11/16 in
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 51423
- Zoro # G2986669
- UPC # 662355514238
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/16 in |
Overall Length | 12 in |
Flute Length | 8 in |
Maximum Drilling Depth | 8 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Taper Shank Size | MT2 |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Description
Taper Shank Drill Bit, Drill Bit Size 11/16 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1-1/2" Lineman Magnetic Drill High Demand Kit (2788-22HD)
- VERMONT GAGE Pin Gage, Plus, 0.064 In, Black (911106400)
- AMERICAN SAFETY RAZOR American Safety Razor 66-0422 Notch HD Utility Blade Dispenser Box; 100-Pack (24500664227)
- VULCAN Adapter Impact 1/2 X 3/8 In Dr (MT6580303)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 11/16 (53144)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 9/16 (53136)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 37/64 (51390)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Taper Shank Drill Chicago-Latrobe 510 Straw HSS-CO 8% (M42) RHS/RHC 7/16 (53028)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/64 (53165)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 13/16 (53152)
- STM 2132 MT3 Larger Shank HSS Taper Shank Drill (114164)
- Chicago-Latrobe Taper Shank Drill Bits