Shop All Taper Shank Drill Bits
Chicago-Latrobe
118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 25/32
Mfr # 53150
Zoro # G2799684
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 25/32 in
- Shank Type #2 Morse Taper
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 53150
- Zoro # G2799684
- UPC # 662355531501
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 25/32 in |
Overall Length | 9 7/8 in |
Flute Length | 6 in |
Maximum Drilling Depth | 6 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 3.875 |
Diameter | 0.78125 |
Taper Shank Size | MT2 |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Description
Taper Shank Drill Bit, Drill Bit Size 25/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 3 (VTSPO5424)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 18mm 12 pt Metric Socket, 12 Points (8438)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS3102)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/8 in Size, Standard Socket, black oxide (6892)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-3/8 (53188)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 35/64 (53135)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/64 (53165)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1IN (53164)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 9/16 (53136)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 37/64 (53137)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-15/32 (53194)
- Chicago-Latrobe Drill Bits