Shop All Taper Shank Drill Bits
Chicago-Latrobe
118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 17/32
Mfr # 53134
Zoro # G2521915
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 17/32 in
- Shank Type #2 Morse Taper
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 53134
- Zoro # G2521915
- UPC # 662355531341
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/32 in |
Overall Length | 8 1/2 in |
Flute Length | 4 5/8 in |
Maximum Drilling Depth | 4 5/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 3.875 |
Diameter | 0.53125 |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Taper Shank Size | MT2 |
Description
Taper Shank Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Edge Roller, 12-3/4", Stainless Steel (ER3)
- KNIPEX Spare Tips, 3 1/2" Spare Tips for 4, PK2 (44 29 J51)
- PELICAN O-Ring Lid for 1690 Cases (1693)
- JACOBS 843 Extension Socket Outside 4MT/Inside 3MT (30452N)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-3/16 (53176)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 27/32 (53154)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1/2 (53132)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 1-1/4 (53580)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Taper Shank Drill Chicago-Latrobe 510 Straw HSS-CO 8% (M42) RHS/RHC 7/16 (53028)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-15/32 (53194)
- H & H INDUSTRIAL PRODUCTS 4Mt Taper Shank Drill 2x10-5/8x16-5/8" (5302-4200)
- Chicago-Latrobe Taper Shank Drill Bits