Shop All Taper Shank Drill Bits
Chicago-Latrobe
118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/64
Mfr # 53165
Zoro # G6575143
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 1/64 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.0156
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 53165
- Zoro # G6575143
- UPC # 662355531655
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 1/64 in |
Overall Length | 11 1/8 in |
Flute Length | 6 1/2 in |
Maximum Drilling Depth | 6 1/2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0015 in |
Taper Shank Size | MT3 |
Description
Taper Shank Drill Bit, Drill Bit Size 1 1/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Drywall Screw Gun Kit (2866-22)
- SUPERCUT 64-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (301618)
- EMPIRE LEVEL 48" True Blue Digital Box Level w/Case (E105.48)
- SP SCIENCEWARE Scoop, Poly, 250 ml, Bel-Art, PK12 (F36753-0000)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 37/64 (53137)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1/4-E (53116)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 15/32 (53130)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/4 (53180)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/32 (53166)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 47/64 (53147)
- DRILL AMERICA 1-11/16" HSS 5MT Taper Shank Drill Bit (DWDTS1-11/16)
- Chicago-Latrobe Taper Shank Drill Bits