Shop All Taper Shank Drill Bits
Chicago-Latrobe
118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-11/32
Mfr # 53186
Zoro # G6672197
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 11/32 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.3438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 53186
- Zoro # G6672197
- UPC # 662355531860
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 11/32 in |
Overall Length | 14 3/8 in |
Flute Length | 8 3/4 in |
Maximum Drilling Depth | 8 3/4 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0015 in |
Taper Shank Size | MT4 |
Description
Taper Shank Drill Bit, Drill Bit Size 1 11/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Small Bulb Head Attachment w/ RUST GUARD Plating (48-53-2681)
- KLEIN TOOLS Pocket Knife Drop Point, 6 1/4 in L (44001)
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size, Deep Socket, black oxide (J7336)
- SUPERIOR PARTS Gasket Kit For Hitachi NV45AA, NV45AB, NV45AB2, NV45AC, NV45AE and NV45AB2S Nailers (G45V)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 21/32 (53142)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 15/16 (53160)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 47/64 (53147)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/8 (53172)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 3/4 (53148)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 49/64 (53149)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 3/4 (C20030)
- Chicago-Latrobe Drill Bits