Shop All Jobber Length Drill Bits
Chicago-Latrobe
118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 15/64
Mfr # 49715
Zoro # G2700065
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.2344
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 49715
- Zoro # G2700065
- UPC # 662355497159
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 15/64 in |
Shank Dia. | 15/64 in |
Overall Length | 6 1/8 in |
Flute Length | 3 3/4 in |
Maximum Drilling Depth | 15/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Diameter | 0.234375 |
Shank Size | 0.2344 |
Shank Length | 2 3/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0704 in |
Drill Length Class | Taper Length |
Description
Taper Length Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 4 Inch Mandrel (39257)
- TITAN Beam Type Torque Wrench, 1/4" Drive (TIT23140)
- OSG Spiral Point Tap, Plug 2 Flutes (2885801)
- VESSEL MEGADORA IMPACTA Assorted Screwdriver 8 (980MIXEVA)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 11/64 (49711)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 3/4 (49748)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 9/64 (49709)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #1 (44071)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 29/64 (45629)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 5/16 (57220)
- CLEVELAND 118° General Purpose Jobber Length Drill Cleveland 2002 Bright HSS RHS/RHC #65 (C01830)
- Chicago-Latrobe Drill Bits