Shop All Jobber Length Drill Bits
Chicago-Latrobe
118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 1/2
Mfr # 49732
Zoro # G2861241
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 49732
- Zoro # G2861241
- UPC # 662355497326
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 7 3/4 in |
Flute Length | 4 3/4 in |
Maximum Drilling Depth | 2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 3 in |
Shank Size | 0.5 |
Diameter | 0.5 |
Drill Point Length | 0.1502 in |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Taper Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die, High Carbon Steel, RH, M10-1.5 (6640)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", White (40230EC02)
- GLOBAL INDUSTRIAL 30W Heavy Duty Magnetic Sweeper With Release Lever (641796)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 14 mm Tip Size, 140 mm Long, 57 mm Short (WH-14MM)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 9/64 (49709)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 9/16 (49736)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 5/16 (49720)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #15 (41685)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 2.50mm (47835)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 10.00mm (46488)
- WESTWARD 3-3/4" HSS TiN 135 Deg. Jobber Length Drill Bit (5UDG6)
- Chicago-Latrobe Jobber Length Drill Bits