Shop All Jobber Length Drill Bits
Chicago-Latrobe
118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 8.50mm
Mfr # 45325
Zoro # G7300146
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 45325
- Zoro # G7300146
- UPC # 662355453254
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.50 mm |
Shank Dia. | 8.5 mm |
Overall Length | 117.00mm |
Flute Length | 75.00mm |
Maximum Drilling Depth | 2 13/64 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 42mm |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.1005mm |
Description
Jobber Length Drill Bit, Drill Bit Size 8.50 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3346, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62036)
- MASTERCUT TOOL 5/8x1-1/4x5/8x3-1/2 6FL Square Endmill, PowerA (212-266-1)
- KRAFT TOOL Straight Arrow Control Joint Groo, 48"x4 (CC004W-150)
- CURRENT TOOLS 2" Piece Maker SS Stainless Steel Knock-Out Die (1549)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 8.70mm (45327)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 2.00mm (45243)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 13.50mm (45363)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #28 (44298)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 23/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46623)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 9/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46618)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 21/64 (C23362)
- Chicago-Latrobe Jobber Length Drill Bits