Shop All Jobber Length Drill Bits
Chicago-Latrobe
118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #36
Mfr # 70136
Zoro # G2783112
original price:
$2.59
13% off
$2.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #36
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 70136
- Zoro # G2783112
- UPC # 662355701362
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #36 |
Shank Dia. | 3/32 in |
Overall Length | 15 |
Flute Length | 1-7/16 in |
Maximum Drilling Depth | 1 1/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Diameter | 0.1065 |
Shank Length | 1-1/16 in |
Shank Size | 0.1065 |
Drill Point Length | 0.032 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Height | 9 |
Width | 12 |
Length | 15 |
Overall Height | 9 |
Overall Width | 12 |
Description
Jobber Length Drill Bit, Drill Bit Size #36, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1065, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-10' 10-1/2)
- PALADIN TOOLS Blade - Ssp 110/66 (PA4571)
- BLACK & DECKER 20V MAX* Cordless Jigsaw (BDCJS20C)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 1/4", Number of Flutes: 6 (HSP6-1/4-82T)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 17/32 (50076)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 9/32 (47498)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #34 (45704)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-U (44391)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #12 (46682)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #40 (44510)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 1/8 (C97305)
- Chicago-Latrobe Drill Bits