Shop All Jobber Length Drill Bits
Chicago-Latrobe
118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 17/32
Mfr # 70234
Zoro # G7300161
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 70234
- Zoro # G7300161
- UPC # 662355702345
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/32 in |
Shank Dia. | 33/64 in |
Overall Length | 6-5/8 in |
Flute Length | 4-13/16 in |
Maximum Drilling Depth | 3 39/64 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1-13/16 in |
Drill Diameter Tolerance | +0.0000 in/-0.0012 in |
Drill Point Length | 0.1596" |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.5313, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Multiple Cutter Hammer Bit 1" X 48" Pyramid Point - Spline (P202-16-54)
- PROTO 3/8" Drive Impact Socket Extension Set, SAE, Metric, 3 pcs, Black Oxide, 3 in, 6 in, 12 in L (J7277A)
- CLECO Apex Air Drill, Industrial, Pistol, 3/8 In. (MP1463-51)
- DIABLO 1-1/4 in. W Carbide Oscillating Blade Metal, 10PK (DOU125CF10)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #41 (46711)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 7.50mm (47885)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.50mm (46462)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 2.00mm (47830)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 8.30mm (47323)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 10.20mm (48010)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 11/16 (50086)
- Chicago-Latrobe Drill Bits