Shop All Jobber Length Drill Bits
Chicago-Latrobe
118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5.50mm
Mfr # 47289
Zoro # G3063076
$2.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 5.50 mm
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 47289
- Zoro # G3063076
- UPC # 662355472897
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.50 mm |
Shank Dia. | 5.5 mm |
Overall Length | 93.00mm |
Flute Length | 57.00mm |
Maximum Drilling Depth | 1 43/64 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 36mm |
Diameter | 0.2165 |
Shank Size | 0.2165 |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Drill Point Length | 0.065mm |
Description
Jobber Length Drill Bit, Drill Bit Size 5.50 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2165, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DeWalt ToughSystem 2.0 21.75 in. Large Tool Box Black/Yellow (DWST08300)
- NEWPORT FASTENERS 3 X 1 15/16 X 1/4 Square Recess Power Bit/Point Size: #3/Length 1 15/16"/Shank: 1/4" , 100PK (793209)
- OSG Spiral Point Tap Plug, 2 Flutes (2888100)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round with Hex Bolster (85203)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 7/64 (44907)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #37 (44507)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #30 (41700)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #17 (47751)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1/32 (44002)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 11/64 (43611)
- WIDIA 3/64" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A01191)
- Chicago-Latrobe Jobber Length Drill Bits