Shop All Jobber Length Drill Bits
Chicago-Latrobe
118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 2.80mm
Mfr # 47257
Zoro # G2532424
$1.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 2.80 mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 47257
- Zoro # G2532424
- UPC # 662355472576
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.80 mm |
Shank Dia. | 2.8 mm |
Overall Length | 61.00mm |
Flute Length | 33.00mm |
Maximum Drilling Depth | 31/32 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 28mm |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Point Length | 0.0331mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 2.80 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1102, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC SPD188, Punch Die Set, Oblong Hole Shape (SPD188)
- CRESCENT NICHOLSON Machinist File Set with Cleaner, 8 piece (22025NNN)
- PROTO Impact Socket Set, 1/2 in Drive Size, SAE/Metric, Black Oxide, 30-Piece (J54215)
- WRIGHT TOOL Attachment 3/8" Drive Extension - 1-1/2 (3402)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #11 (44281)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 7/32 (42614)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #24 (44094)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #68 (44138)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 11.5mm (47914)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-I (44379)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-N (C70044)
- Chicago-Latrobe Drill Bits