Shop All Jobber Length Drill Bits
Chicago-Latrobe
118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 25/64
Mfr # 44025
Zoro # G2798065
original price:
$7.49
29% off
new price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 44025
- Zoro # G2798065
- UPC # 662355440254
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 25/64 in |
Shank Dia. | 3/8 in |
Overall Length | 5-1/8 in |
Flute Length | 3-3/4 in |
Maximum Drilling Depth | 2 13/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.3906 |
Diameter | 0.390625 |
Shank Length | 1-3/8 in |
Drill Point Length | 0.1174 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Description
Jobber Length Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3906, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Jigsaw, 20.0VDC, 4 Position (DCS331B)
- REGAL CUTTING TOOLS M6 x 0.75 Hand Tap D3 4 Flt Plug (025230AS)
- RIDGID Dies, 12R 2" Npsm (37985)
- GEARWRENCH 3/8" Drive Mechanics Tool Set SAE 21 Pieces 3/8" to 3/4" , Chorme (80557)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1/16 (44004)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9/32 (44018)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3/16 (44012)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #46 (44316)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 7/64 (46007)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 5.00mm (45283)
- CLEVELAND 118° Parabolic Jobber Length Drill Cleveland 2065 Bright HSS RHS/RHC 7/32 (C16039)
- Chicago-Latrobe Drill Bits