Shop All Jobber Length Drill Bits
Chicago-Latrobe
118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 15.50mm
Mfr # 47368
Zoro # G5944145
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
- Decimal Equivalent 0.6102
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 47368
- Zoro # G5944145
- UPC # 662355473689
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 15.50 mm |
Shank Dia. | 15.5 mm |
Overall Length | 178.00mm |
Flute Length | 120.00mm |
Maximum Drilling Depth | 3 17/32 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 58mm |
Drill Diameter Tolerance | +0.0000 in/-0.0012 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.1833mm |
Description
Jobber Length Drill Bit, Drill Bit Size 15.50 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.6102, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Buffer, 3450 Max. rpm, 1 Phase, 60 Hz (499F68)
- MILWAUKEE TOOL M18 2-Tool Combo Kit w extra 8.0 Battery (3697-22,48-11-1880)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2412 Steam Oxide HSS RHS/RHC 1-1/16 (C12691)
- K-TOOL INTERNATIONAL Tapered Scratch Awl (KTI-70010)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 17.00mm (47377)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 6.70mm (47303)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #43 (47777)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC Let-W (68991)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #16 (45686)
- CHICAGO-LATROBE 118° Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC 31/64 (46231)
- WESTWARD 3/16" 135 Deg. Jobber Length Drill Bit (401J56)
- Chicago-Latrobe Drill Bits