Shop All Jobber Length Drill Bits
Chicago-Latrobe
118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 14.25mm
Mfr # 47365
Zoro # G2825842
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 47365
- Zoro # G2825842
- UPC # 662355473658
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 14.25 mm |
Shank Dia. | 35/64 in |
Overall Length | 169.00mm |
Flute Length | 114.00mm |
Maximum Drilling Depth | 3 23/64 in |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.0728 |
Shank Length | 55.00mm |
Diameter | 0.0728 |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0012 in |
Description
Jobber Drill Bit, Drill Bit Size 14.25 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.5610, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap AND Adjustable/Solid Round Die Set (25941)
- THRIFCO PLUMBING 3/4 Inch RAM Bit #3239 (5109083)
- STARRETT Thickness Gage, 0.027 In, 1/2 x 12 In (667-27)
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-32-A-2BES)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 15.75mm (47371)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 13.20mm (45361)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5/32 (47710)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 11.00mm (45345)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #28 (46698)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1/8 (44008)
- DRILL AMERICA #20 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO20)
- Chicago-Latrobe Jobber Length Drill Bits