Shop All Taper Length Drill Bits
Chicago-Latrobe
118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 5/8
Mfr # 49540
Zoro # G2983589
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.6250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 49540
- Zoro # G2983589
- UPC # 662355495407
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/8 in |
Shank Dia. | 5/8 in |
Overall Length | 8 3/4 in |
Flute Length | 4 7/8 in |
Maximum Drilling Depth | 4 7/8 in |
Sizes Included | 5/8" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 3 7/8 in |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Drill Point Length | 0.1878 in |
Description
Taper Length Drill Bit, Drill Bit Size 5/8 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Ratcheting Tie Down Strap 1"X15' (4PK) (KTI73870)
- SUNEX 3/8" Drive SAE/Metric, 13 pcs (3649)
- HHIP 12" Master Precision Level (4901-0008)
- KO-KEN Socket 5mm 6 Point 26mm 3/8 Sq. Drive (3400M-5)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 3/32 (49706)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 29/64 (55261)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 1/8 (68808)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 1/32 (49702)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 15/32 (68830)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-O (50415)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC #29 (68869)
- Chicago-Latrobe Drill Bits