Shop All Taper Length Drill Bits
Chicago-Latrobe
118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 19/64
Mfr # 49519
Zoro # G2983403
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.2969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 49519
- Zoro # G2983403
- UPC # 662355495193
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 19/64 in |
Shank Dia. | 19/64 in |
Overall Length | 6 3/8 in |
Flute Length | 4 in |
Maximum Drilling Depth | 4 in |
Sizes Included | 19/64" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 2 3/8 in |
Drill Point Length | 0.0892 in |
Description
Taper Length Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12" 100T Micro-Polished Miter Saw Blade (A-93734)
- CAPRI TOOLS 18 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53438)
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 1 1/4 " inside square 3/8 " L.53 mm (02500056)
- TEKTON Hand Drive Extension 3/8 Inch Drive x 6 3/8 in. Dr, 6 in L (SHA11106)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 31/64 (55263)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 9/64 (44809)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 21/64 (44821)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 15/32 (49530)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #51 (50261)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-Q (50417)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #6 (50296)
- Chicago-Latrobe Taper Length Drill Bits