Shop All Taper Length Drill Bits
Chicago-Latrobe
118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 11/32
Mfr # 49522
Zoro # G2983458
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 49522
- Zoro # G2983458
- UPC # 662355495223
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/32 in |
Shank Dia. | 11/32 in |
Overall Length | 6 1/2 in |
Flute Length | 4 1/8 in |
Maximum Drilling Depth | 4 1/8 in |
Sizes Included | 11/32" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.1033 in |
Shank Length | 2 3/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Taper Length |
Description
Taper Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/2 90 deg ZErO Flute CO Deburring Tool (53522)
- BONDHUS Metric L-Shape Hex Key, 27 mm Tip Size (12295)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-110)
- AMERICAN HAMMER Hammer, Brass, 1.5 lb., 12" (AM1.5BRXAG)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 27/64 (55259)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #42 (50252)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/8 (55272)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC 5/32 (50110)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 13/64 (44813)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #9 (50299)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 15/64", Carbide, DC150-08-05.953A1-WJ30TA (DC150-08-05.953A1-WJ30TA)
- Chicago-Latrobe Taper Length Drill Bits