Shop All Jobber Length Drill Bits
Chicago-Latrobe
118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC #4
Mfr # 47483
Zoro # G2826122
$2.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 47483
- Zoro # G2826122
- UPC # 662355474839
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #4 |
Shank Dia. | 13/64 in |
Overall Length | 3 3/4 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 1 7/8 in |
Depth x Dia. Ratio | 4xD |
Diameter | 0.196 |
Shank Size | 0.196 |
Shank Length | 1 1/4 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0628 in |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Jobber Length Drill Bit, Drill Bit Size #4, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2090, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Precision Screwdriver Set, Slotted, and Phillips 4-Piece (85615)
- GEARWRENCH 5 Pc. Phillips? Dual Material Screwdriver Set (80052H)
- DRILL AMERICA 31/64"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (D/AA/CX1231/64)
- TITAN WRENCH RATCHETING 1/2" (TL12605)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #23 (44093)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-O (44185)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1.50mm (47233)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-C (45773)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #45 (46715)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #34 (45704)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #29 (C02998)
- Chicago-Latrobe Drill Bits