Shop All Jobber Length Drill Bits
Chicago-Latrobe
118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 13/64
Mfr # 47482
Zoro # G2826168
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 47482
- Zoro # G2826168
- UPC # 662355474822
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/64 in |
Shank Dia. | 3/16 in |
Overall Length | 3-5/8 in |
Flute Length | 2-7/16 in |
Maximum Drilling Depth | 1 13/16 in |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.1935 |
Diameter | 0.1935 |
Shank Length | 1-3/16 in |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Drill Point Length | 0.061 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2031, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach Shim, 5/32 In, II, T .042 In (22253)
- MOODY TOOL JIS Driver, ESD Long, 2.5mm (51-2400)
- BOSCH 78x712 S Auger Bit (NKST14)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder, 6 in L, Drive Size 1/4 in (48-32-4511)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 3/8 (47515)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 5/16 (47504)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 11/32 (47510)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #8 (70108)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 5/16 (44420)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 19/64 (44419)
- IRWIN 9/64 in. X 2-7/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016009)
- Chicago-Latrobe Jobber Length Drill Bits