Shop All Jobber Length Drill Bits
Chicago-Latrobe
11/64 COB LEFT HAND 135 SP JOBBER DRILL
Mfr # 46511
Zoro # G910947331
Sold in multiples of 12 for $85.80
$85.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 11/64 in
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1719
- Shank Dia. 11/64 in
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 46511
- Zoro # G910947331
- UPC # 662355020531
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 11/64 in |
Shank Dia. | 11/64 in |
Overall Length | 3 1/4 in |
Flute Length | 2 1/8 in |
Maximum Drilling Depth | 1 19/32 in |
Shank Length | 1 1/8 in |
Drill Length Class | Jobber Length |
Details
Item | Cobalt Left-Hand Jobber Drill |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.1719 |
Cutting Direction | Left Hand |
Primary Material Application | Alloy Steel, Carbon Steel, Cast Iron |
Finish - Machining | Straw/Bronze |
Measurement System | Fractional Inch |
List Number | 550L |
Material - Machining | Cobalt |
Drill Bit Point Type | Split Point |
Description
Cobalt Left-Hand Jobber Drill, Drill Bit Size 11/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1719, Fractional Inch, Drill Bit Point Type Split Point
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Indicator, 1"/25mm Range (F2730IQ)
- POWERBUILT Rapid Box Slant Front Tool Box with Magnetic Tool Holders, Steel, Gray, 26 in W x 18 in D x 19 in H (240102)
- CLEVELAND 5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x2"x4-1/2" (C30838)
- ENERPAC Key, Trunnion (90357)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 23/64 (44923)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC #25 (43695)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 6.50mm (45860)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/4-E (40574)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5.50mm (47289)
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP Bright HSS RHS/RHC #40 (41110)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-N (C18041)
- Chicago-Latrobe Jobber Length Drill Bits